SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fixture, Track, 75w Max

HALO| Zoro #: G0586031| Mfr #: L763P

$67.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Adjustable Range: 90 Degrees Vertical and 350 Degrees HorizontalDiameter: 4-7/8"Max. Wattage: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0586031 Mfr #: L763P
Adjustable Range: 90 Degrees Vertical and 350 Degrees HorizontalDiameter: 4-7/8"
Max. Wattage: 100Item: Track Lighting Head
Fixture Type: FlatbackFinish: White
Length: 6-5/8"Suggested Lamp Type: BR30, R30, PAR30, BR25
Lamp Included: NoLamp Voltage: 120
Country of Origin (subject to change): Mexico

Description

Track Lighting Head, Shape - Track Lighting Head Cylinder, Light Technology Halogen, Incandescent, LED, Max. Wattage - Track Lighting Head 100, Input Voltage - Track Lighting Head 120VAC, Color - Track Lighting Head White, Height - Track Lighting Head 8-3/4 In., Length 6-5/8 In., Diameter 4-7/8 In., Lamp Voltage - Track Lighting Head 120VAC, Suggested Lamp Type - Track Lighting Head BR30, BR25, PAR30, R30, Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal, Lamp Included No

Reviews