Recessed Housing, 4 In

HALO| Zoro #: G0904312| Mfr #: H1499ICAT

$49.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Length (In.): 13Max. Wattage: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0904312 Mfr #: H1499ICAT
Voltage: 120Length (In.): 13
Max. Wattage: 50Ceiling Opening Required (In.): 4-1/2
Width (In.): 9-1/2Actual O.D. (In.): 4-1/2
Description/Special Features: Low VoltageInsulation Type: IC
Number of Lamps: 1Height (In.): 7-1/4
Item: Recessed Lighting HousingFixture Type: New Construction
Housing Material: Steel and AluminumLamp Type: Low Voltage
Standards: UL/CuL, Damp Location ListedCountry of Origin (subject to change): Mexico

Description

Recessed Lighting Housing, IC/Non-IC Airtight, Lamp Type Low Voltage, Max Wattage 50, For New Construction, Direct Burial Insulation, Number of Lamps 1, Voltage 120, Features Installed Bar Hangers, Airtight Standard, Damp Location Listed, 2 X 8 Construction, Housing Material Steel and Aluminum, Width 13.75 In, Height 7.25 In, Length 13.75 In, Diameter 4 In, Actual OD 4.5 In, Approvals/Standards UL/CuL

Reviews