PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Recessed Housing, 4 In

HALO| Zoro #: G1413063| Mfr #: H1499T

$74.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120Length (In.): 8Max. Wattage: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1413063 Mfr #: H1499T
Voltage: 120Length (In.): 8
Max. Wattage: 50Ceiling Opening Required (In.): 4-1/2
Width (In.): 5-1/2Actual O.D. (In.): 4-1/2
Description/Special Features: Low VoltageInsulation Type: Non-IC
Number of Lamps: 1Height (In.): 5-1/2
Item: Recessed Lighting HousingFixture Type: New Construction
Housing Material: Steel and AluminumLamp Type: Low Voltage
Standards: UL/CuL, Damp Location ListedCountry of Origin (subject to change): Unknown

Description

Recessed Lighting Housing, Non-IC, Lamp Type Low Voltage, Max Wattage 50, For New Construction, Number of Lamps 1, Voltage 120, Features Installed Bar Hangers, Damp Location Listed, 2 X 6 Construction, Housing Material Steel and Aluminum, Width 6.25 In, Height 5.5 In, Length 13.75 In, Diameter 4 In, Actual OD 4.5 In, Approvals/Standards UL/CuL

Reviews