SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Recessed Housing, 5 In

HALO| Zoro #: G1431446| Mfr #: H5ICAT

$10.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Length (In.): 10-1/2Max. Wattage: 75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1431446 Mfr #: H5ICAT
Voltage: 120Length (In.): 10-1/2
Max. Wattage: 75Ceiling Opening Required (In.): 5-1/2
Width (In.): 7-1/2Actual O.D. (In.): 5-1/2
Description/Special Features: AirtightInsulation Type: IC
Number of Lamps: 1Height (In.): 7-1/2
Item: Recessed Lighting HousingFixture Type: New Construction
Housing Material: Steel and AluminumLamp Type: Incandescent
Standards: UL/CuL, Damp Location ListedCountry of Origin (subject to change): Unknown

Description

Recessed Lighting Housing, IC/Non-IC Airtight, Lamp Type Incandescent, Max Wattage 75, For New Construction, Direct Burial Insulation, Number of Lamps 1, Voltage 120, Features Installed Bar Hangers, Airtight Standard, Damp Location Listed, 2 X 8 Construction, Housing Material Steel and Aluminum, Width 11.25 In, Height 7.5 In, Length 13.75 In, Diameter 5 In, Actual OD 5.5 In, Approvals/Standards UL/CuL

Reviews