KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recessed Housing, 5 In

HALO| Zoro #: G0728332| Mfr #: H5RICAT

$24.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Housing Material: Steel and Aluminum
Fixture Type: Remodel
Description/Special Features: Airtight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0728332 Mfr #: H5RICAT
Housing Material: Steel and AluminumFixture Type: Remodel
Description/Special Features: AirtightNumber of Lamps: 1
Width (In.): 6Insulation Type: IC
Lamp Type: IncandescentVoltage: 120
Item: Recessed Lighting HousingActual O.D. (In.): 5-1/2
Ceiling Opening Required (In.): 5-1/2Max. Wattage: 75
Length (In.): 14Standards: UL/CuL, Damp Location Listed
Height (In.): 7-1/2Country of Origin (subject to change): Mexico

Description

Recessed Lighting Housing, Remodel Housing, IC Insulation Type, Airtight, 75 Max. Wattage, Number of Lamps 1, Incandescent Lamp Type, Suggested Lamp Item No. -, 120 Voltage, Steel and Aluminum Housing Material, Standards UL/CuL, Damp Location Listed

Reviews