Recessed Housing, 5 In

HALO| Zoro #: G0639764| Mfr #: H5RT

$24.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0639764 Mfr #: H5RT
Item: Recessed Lighting HousingHousing Material: Steel and Aluminum
Insulation Type: Non-ICLamp Type: Incandescent
Suggested Lamp Item No.: -Standards: UL/CuL, Damp Location Listed
Fixture Type: RemodelDescription/Special Features: -
Max. Wattage: 75Number of Lamps: 1
Voltage: 120Ceiling Opening Required (In.): 5-1/2
Length (In.): 14Height (In.): 7-1/2
Width (In.): 6Actual O.D. (In.): 5-1/2
Country of Origin (subject to change): Mexico

Product Description

Recessed Lighting Housing, Non-IC, Lamp Type Incandescent, Max Wattage 75, For Remodeling, Number of Lamps 1, Voltage 120, Features Remodel Ceiling Clips, Damp Location Listed, 2 X 8 Construction, Housing Material Steel and Aluminum, Width 6 In, Height 7.5 In, Length 14 In, Diameter 5 In, Actual OD 5.5 In, Approvals/Standards UL/CuL

Product Reviews

Save 15%. Sign up for Z-mail.