Recessed Housing, 5 In

HALO| Zoro #: G0883802| Mfr #: H5T

$21.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 7-1/2
Description/Special Features: -
Housing Material: Steel and Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0883802 Mfr #: H5T
Height (In.): 7-1/2Description/Special Features: -
Housing Material: Steel and AluminumFixture Type: New Construction
Standards: UL/CuL, Damp Location ListedMax. Wattage: 75
Ceiling Opening Required (In.): 5-1/2Length (In.): 10-1/2
Voltage: 120Width (In.): 7-1/2
Lamp Type: IncandescentActual O.D. (In.): 5-1/2
Item: Recessed Lighting HousingInsulation Type: Non-IC
Number of Lamps: 1Country of Origin (subject to change): Mexico

Description

Recessed Lighting Housing, Non-IC, Lamp Type Incandescent, Max Wattage 75, For New Construction, Number of Lamps 1, Voltage 120, Features Installed Bar Hangers, Damp Location Listed, 2 X 8 Construction, Housing Material Steel and Aluminum, Width 11.25 In, Height 7.5 In, Length 13.75 In, Diameter 5 In, Actual OD 5.5 In, Approvals/Standards UL/CuL

Reviews