Recessed Housing, 6 In

HALO| Zoro #: G1384467| Mfr #: H7ICAT

$18.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1384467 Mfr #: H7ICAT
Number of Lamps: 1Standards: UL/CuL, Damp Location Listed
Voltage: 120Item: Recessed Lighting Housing
Housing Material: Steel and AluminumInsulation Type: IC
Actual O.D. (In.): 6-1/2Fixture Type: New Construction
Description/Special Features: AirtightMax. Wattage: 75
Lamp Type: IncandescentCeiling Opening Required (In.): 6-1/2
Length (In.): 10-1/2Height (In.): 7-1/2
Width (In.): 7-1/2Suggested Lamp Item No.: -
Country of Origin (subject to change): Mexico

Product Description

Recessed Lighting Housing, IC/Non-IC Airtight, Lamp Type Incandescent, Max Wattage 75, For New Construction, Direct Burial Insulation, Number of Lamps 1, Voltage 120, Features Installed Bar Hangers, Airtight Standard, Damp Location Listed, 2 X 8 Construction, Housing Material Steel and Aluminum, Width 11.25 In, Height 7.5 In, Length 13.75 In, Diameter 6 In, Actual OD 6.5 In, Approvals/Standards UL/CuL

Product Reviews

Save 15%. Sign up for Z-mail.