Shop Alternate Products
This Product is Discontinued
Halo
Recessed Housing, 6 In (Discontinued)
Mfr # H7ICT
Zoro # G1588465
This Product is Discontinued
Key Features
- Nominal Aperture Size 6"
- Fixture Type - Recessed Down Light New Construction
- IC Rating - Recessed Down Light IC
- Max. Wattage - Recessed Down Light 75.0
- Voltage - Recessed Down Light 120VAC