Recessed Housing, 7 In, New Construction

HALO| Zoro #: G1369846| Mfr #: H800E

$52.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height (In.): 5-5/16
Description/Special Features: Compact Fluorescent
Housing Material: Steel and Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1369846 Mfr #: H800E
Height (In.): 5-5/16Description/Special Features: Compact Fluorescent
Housing Material: Steel and AluminumFixture Type: New Construction
Standards: UL, CSA Certified, Damp Location Listed For Feed ThroughMax. Wattage: 26
Ceiling Opening Required (In.): 7-3/8Length (In.): 13
Voltage: 120-277Width (In.): 9
Lamp Type: Compact FluorescentActual O.D. (In.): 7-7/8
Item: Recessed Lighting HousingInsulation Type: Non-IC
Number of Lamps: 2Suggested Lamp Item No.: 1PGW5
Country of Origin (subject to change): United States

Description

Recessed Lighting Housing, Fixture Type New Construction, Non-IC Rated Housing, Electronic Ballast, Max Wattage 26, Number of Lamps 2, Compact Fluorescent Lamp Type, Suggested Lamp Stock No G3272482, Voltage 120-277, Steel and Aluminum Housing Material, Ceiling Opening Required 7.38 In, Length 13 In, Height 5.31 In, Width 9 In, Actual OD 7.88 In, UL, CSA Certified, Damp Location Listed For Feed Through

Reviews