Recessed, Square, 8 In

HALO| Zoro #: G2054211| Mfr #: H1IC

$54.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2054211 Mfr #: H1IC
Standards: UL/CuL, Damp Location ListedHousing Material: Steel and Aluminum
Voltage: 120Item: Recessed Lighting Housing
Number of Lamps: 1Insulation Type: IC
Actual O.D. (In.): 8-1/2Fixture Type: New Construction
Description/Special Features: Square HousingMax. Wattage: 60
Lamp Type: IncandescentCeiling Opening Required (In.): 8-1/2
Length (In.): 13-1/4Height (In.): 7-1/4
Width (In.): 14Country of Origin (subject to change): Mexico

Product Description

Recessed Lighting Housing, Square IC/Non-IC Airtight, Lamp Type Incandescent, Max Wattage 60, For New Construction, Direct Burial Insulation, Number of Lamps 1, Voltage 120, Features Installed Bar Hangers, Airtight Standard, Damp Location Listed, 2 X 8 Construction, Housing Material Steel and Aluminum, Width 14 In, Height 7.25 In, Length 13.75 In, Diameter 9 In, Actual OD 8.5 In, Approvals/Standards UL/CuL

Product Reviews

Save 15%. Sign up for Z-mail.