Recessed Trim, Shower

HALO| Zoro #: G2392232| Mfr #: 170PS

$22.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Type: A19, 40W Max.
Description/Special Features: Glass Shower Lens
For Use With: 4XB20 to 4XB25, Showers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2392232 Mfr #: 170PS
Lamp Type: A19, 40W Max.Description/Special Features: Glass Shower Lens
For Use With: 4XB20 to 4XB25, ShowersHousing Finish: White
Housing Material: PolymerOutside Dia. (In.): 8
Nominal Aperture Size: 6"Fits: 6" Housings
Inside Dia. (In.): 6-1/2Type: Albalite Lens
Country of Origin (subject to change): China

Description

Recessed Housing Trim, Albalite Lens, Color White, Fits 6 In Housings, For Use With H7ICAT, H7ICT, H7RICAT, H7RICT, Lamp Type 40W A19/60W A19, Features Glass Shower Lens, Housing Material Non-Corrosive Polymer, Dia ID 6.50/OD 8.00 In

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews