KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recessed Trim, Shower

HALO| Zoro #: G1467426| Mfr #: 70PS

$23.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Type: A19, 60W Max.
Housing Finish: White
Nominal Aperture Size: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1467426 Mfr #: 70PS
Lamp Type: A19, 60W Max.Housing Finish: White
Nominal Aperture Size: 6"Housing Material: Polymer
Fits: 6" HousingsInside Dia. (In.): 6-1/2
Outside Dia. (In.): 8Description/Special Features: Glass Shower Lens
Type: Albalite LensFor Use With: 4XB24, 4XB25
Country of Origin (subject to change): China

Description

Recessed Lighting Trim, Albalite Lens, Fits 6 In. Housings, For Use With 4XB24, G0425826, A19, 60W Max. Lamp Type, Description/Special Features Glass Shower Lens, White Housing Finish, Polymer Housing Material

Reviews