T-Bar Clip, Silver

HALO| Zoro #: G0428425| Mfr #: L983N

$3.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: T-Bar Attachment Clip
Includes: T-Bar Attachment Clip
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0428425 Mfr #: L983N
Item: T-Bar Attachment ClipIncludes: T-Bar Attachment Clip
Color: SilverType: T-Bar Attachment Clip
Function: Allows Attachment To Grid CeilingLength (In.): 1-1/2
Country of Origin (subject to change): Mexico

Description

T-Bar Attachment Clip, T-Bar Attachment Clip, Color Silver, Length (In.) 1-1/2, Function Allows Attachment To Grid Ceiling, Includes T-Bar Attachment Clip

Reviews