Track Section, 2ft

HALO| Zoro #: G0870186| Mfr #: L650P

$20.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Track Lighting Section
Color: White
Housing Material: Heavy Gauge Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0870186 Mfr #: L650P
Type: Track Lighting SectionColor: White
Housing Material: Heavy Gauge AluminumMax. Amps: 20
Item: Track SectionMounting: Surface or Pendant
Function: Single CircuitLength (In.): 20-1/8
Country of Origin (subject to change): China

Description

2 FT Track Section, Track Lighting Section, Max. Amps 20, Color White, Length (In.) 20-1/8, Function Single Circuit, Housing Material Heavy Gauge Aluminum, Mounting Surface or Pendant, Includes -

Reviews