Halo
Track Section, 4ft
Mfr # L651P
Zoro # G2265611
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Track Length - Nominal - Track Lighting 4 ft
- Track Material - Track Lighting Aluminum
- Function Single Circuit
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting White
Explore More Products
- HALO Light Track Step Cylinder Wht LZR000304P/W
- HALO Light Track Roundback Cyl R20 LZR000301P
- HALO Light Track Roundback Cyl R20 LZR000301P/W
- HALO Light Track Gimbal Ring White LZR000330P
- HALO Light Track Step Cyl Lv White LZR000406P
- HALO Light Track Gimbal Ring Lv 12V LZR000401P
- ELCO LIGHTING Miniature Track Lights Festoon Base with Adjustable Reflector ET2103B
- ELCO LIGHTING 120V Line Voltage Par Classic Track Fixture ET694G
- NUVO 4 ft., Track, Black Finish TR121
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V R531 SC
- LIONEL Lionel LNL12043 Fastrack O48 Curved Track LNL12043
- Halo Track Lighting Fixtures