KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Track Section, 92-1/8 In. Length

HALO| Zoro #: G0329122| Mfr #: L652P

$84.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Track Lighting Section
Item: Track Section
Housing Material: Heavy Gauge Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0329122 Mfr #: L652P
Type: Track Lighting SectionItem: Track Section
Housing Material: Heavy Gauge AluminumColor: White
Function: Single CircuitMounting: Surface or Pendant
Max. Amps: 20Length (In.): 92-1/8
Country of Origin (subject to change): China

Description

Track Section, Track Lighting Section, Max. Amps 20, Color White, Length (In.) 92-1/8, Function Single Circuit, Housing Material Heavy Gauge Aluminum, Mounting Surface or Pendant

Reviews