Trim, Recessed Housing

HALO| Zoro #: G0691433| Mfr #: 10P

$20.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Type: A19
Housing Finish: White
Housing Material: metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0691433 Mfr #: 10P
Lamp Type: A19Housing Finish: White
Housing Material: metalFits: 8" Square Housings
Outside Dia. (In.): 9-3/8For Use With: 4XB15, 4XB16
Type: Albalite LensDescription/Special Features: Glass Lens
Country of Origin (subject to change): China

Description

Recessed Housing Trim, Square Albalite Lens, Color White, Fits 8 In Square Housings, For Use With H1IC, H1T, Lamp Type 60W A19/100W A19, Features Glass Lens, Housing Material Metal, Length 9.375 In, Width 9.375 In

Reviews