SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Trim, Recessed Housing

HALO| Zoro #: G1914166| Mfr #: 110P

$63.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Recessed Down Light TrimHousing Material: metalLamp Type: A19
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1914166 Mfr #: 110P
Item: Recessed Down Light TrimHousing Material: metal
Lamp Type: A19Description/Special Features: Glass Lens
For Use With: 4XB15, 4XB16Nominal Aperture Size: 8" Square
Outside Dia. (In.): 9-3/8Fits: 8" Square Housings
Type: Albalite SplayHousing Finish: White
Country of Origin (subject to change): Unknown

Description

Recessed Housing Trim, Square Albalite Splay, Color White, Fits 8 In Square Housings, For Use With H1IC, H1T, Lamp Type 60W A19/100W A19, Features Glass Lens, Housing Material Metal, Length 9.375 In, Width 9.375 In

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews