Trim, Recessed Housing

HALO| Zoro #: G0501243| Mfr #: 1421C

$35.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Type: MR16
For Use With: 4XB13, 4XB14
Housing Finish: White Ring/Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0501243 Mfr #: 1421C
Lamp Type: MR16For Use With: 4XB13, 4XB14
Housing Finish: White Ring/ClearHousing Material: metal
Nominal Aperture Size: 4"Inside Dia. (In.): 4-1/2
Reflector or Baffle Color: Aluminum ReflectorType: Reflector
Description/Special Features: Specular ReflectorOutside Dia. (In.): 5-3/16
Fits: 4" Low Voltage HousingsItem:
Country of Origin (subject to change): Mexico

Description

Recessed Housing Trim, Reflector, Color White, Fits 4 In Low Voltage Housings, For Use With H1499IC, H1499T, Lamp Type 50W MR16, Features Specular Reflector, Housing Material Metal, Dia ID 4.50/OD 5.17 In

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews