KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trim, Recessed Housing

HALO| Zoro #: G2375204| Mfr #: 1493W

$21.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Coilex Baffle
Description/Special Features: -
Housing Material: metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2375204 Mfr #: 1493W
Type: Coilex BaffleDescription/Special Features: -
Housing Material: metalReflector or Baffle Color: White Baffle
Nominal Aperture Size: 4"Outside Dia. (In.): 5-3/16
Housing Finish: White Ring/White BaffleItem:
Inside Dia. (In.): 4-1/2For Use With: Mfr. No. H1499ICAT, H1499T
Lamp Type: MR16, 50W Max.Fits: 4" Low Voltage Housings
Country of Origin (subject to change): China

Description

Recessed Housing Trim, Coilex Baffle, Color White, Fits 4 In Low Voltage Housings, For Use With H1499IC, H1499T, Lamp Type 50W MR16, Housing Material Metal, Dia ID 4.50/OD 5.17 In

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews