PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Trim, Recessed Housing

HALO| Zoro #: G1209634| Mfr #: 1498W

$37.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Recessed Down Light TrimInside Dia. (In.): 4-1/2Housing Material: metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1209634 Mfr #: 1498W
Item: Recessed Down Light TrimInside Dia. (In.): 4-1/2
Housing Material: metalLamp Type: MR16
Description/Special Features: 30 Degrees Max TiltFor Use With: 4XB13, 4XB14
Nominal Aperture Size: 4"Outside Dia. (In.): 5-3/16
Fits: 4" Low Voltage HousingsType: Baffle Eyeball
Housing Finish: White/White BaffleCountry of Origin (subject to change): Mexico

Description

Recessed Housing Trim, Baffle Eyeball, Color White with White Baffle, Fits 4 In Low Voltage Housings, For Use With H1499IC, H1499T, Lamp Type 50W MR16, Features 30 Degrees Max Tilt, Housing Material Metal, Dia ID 4.50/OD 5.17 In

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews