DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Trim, Recessed Housing

HALO| Zoro #: G1027153| Mfr #: 301P

$5.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Type: PAR30L, BR30, R30
Description/Special Features: -
For Use With: Mfr. No. H7RT, H7T
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1027153 Mfr #: 301P
Lamp Type: PAR30L, BR30, R30Description/Special Features: -
For Use With: Mfr. No. H7RT, H7THousing Finish: White
Housing Material: metalOutside Dia. (In.): 7-1/4
Nominal Aperture Size: 6"Fits: 6" Housings
Inside Dia. (In.): 6-1/2Type: Open
Country of Origin (subject to change): China

Description

Recessed Housing Trim, Open Ring, Color White, Fits 6 In Housings, For Use With H7T, H7RT, Lamp Type 65W BR30/75W R30/75W PAR30, Housing Material Metal, Dia ID 6.50/OD 7.25 In

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews