KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trim, Recessed Housing

HALO| Zoro #: G0681834| Mfr #: 310P

$8.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Type: PAR30, BR30, R30
Housing Finish: White Ring/Black Baffle
Nominal Aperture Size: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0681834 Mfr #: 310P
Lamp Type: PAR30, BR30, R30Housing Finish: White Ring/Black Baffle
Nominal Aperture Size: 6"Housing Material: Metal and Plastic
Fits: 6" HousingsInside Dia. (In.): 6-1/2
Outside Dia. (In.): 7-1/4Description/Special Features: -
Reflector or Baffle Color: Black BaffleType: Coilex Baffle
For Use With: Mfr. No. H7ICAT, H7ICT, H7RICAT, H7RICT, H7RT, H7TCountry of Origin (subject to change): United States

Description

Recessed Housing Trim, Coilex Baffle, Color White Ring/Black Baffle, Fits 6 In Housings, For Use With H7ICAT,H7ICT,H7RICAT,H7RICT,H7T,H7RT, Lamp Type 65W BR30/75W R30/75W PAR30L/50W PAR30, Housing Material Metal and Plastic, Dia ID 6.50/OD 7.25 In

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews