Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Trim, Recessed Housing
  • Zoro #: G0246906
  • Mfr #: 410P
$9.98
  • Description/Special Features: -
  • Trim Color - Recessed Down Light: White
  • Housing Finish: White Ring/Black Baffle
See full product details
Orders over $50 ship free.

Halo #410P Specifications

  • Zoro #: G0246906
  • Mfr #: 410P
Description/Special Features: - Trim Color - Recessed Down Light: White
Housing Finish: White Ring/Black Baffle Lighting Technology: Halogen, Incandescent, LED
Nominal Aperture Size: 6" Ceiling Type - Recessed Down Light: Flat Ceiling
For Use With: Mfr. No. H7RT, H7T Lamp Type: BR40, R40, PAR38
Outside Dia. (In.): 7-1/4 Item: Recessed Down Light Trim
Type: Coilex Baffle Inside Dia.: 6-1/2"
Inside Dia. (In.): 6-1/2 Item - Recessed Down Light: Traditional Recessed Down Light Trim
Trim Style - Recessed Down Light: Coilex Baffle Fits: 6" Housings
Outside Dia.: 7-1/4" Suggested Lamp Type - Recessed Down Light: BR40, PAR38, R40
Housing Material: Metal and Plastic Max. Wattage - Recessed Down Light: 150.0
Reflector or Baffle Color: Black Baffle Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Find recessed light trims on cans and housing typically used in residential and commercial ceiling and floor lighting. Halo Recessed Down Light Trim include characteristics like: Lamp Type: BR40, R40, PAR38, Fits: 6" Housings, Nominal Aperture Size: 6".

Reviews of Halo #410P