SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Trim, Recessed Housing

HALO| Zoro #: G1270805| Mfr #: 410W

$8.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Coilex BaffleFits: 6" HousingsLamp Type: BR40, R40, PAR38
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1270805 Mfr #: 410W
Type: Coilex BaffleFits: 6" Housings
Lamp Type: BR40, R40, PAR38Outside Dia. (In.): 7-1/4
Reflector or Baffle Color: White BaffleDescription/Special Features: -
Housing Material: Metal and PlasticInside Dia. (In.): 6-1/2
For Use With: Mfr. No. H7RT, H7THousing Finish: White Ring/White Baffle
Nominal Aperture Size: 6"Country of Origin (subject to change): Unknown

Description

Recessed Housing Trim, Coilex Baffle, Color White Ring/White Baffle, Fits 6 In Housings, For Use With H7T, H7RT, Lamp Type 120W BR40/150W R40, Housing Material Metal and Plastic, Dia ID 6.50/OD 7.25 In

Reviews