Shop Alternate Products
This Product is Discontinued
Halo
Trim, Recessed Housing (Discontinued)
Mfr # 456W
Zoro # G1951695
This Product is Discontinued
Key Features
- Nominal Aperture Size 6 in
- Trim Style - Recessed Down Light Coilex Baffle
- Trim Color - Recessed Down Light White
- Reflector or Baffle Color White Baffle
- Max. Wattage - Recessed Down Light 65.0