Trim, Recessed Housing

HALO| Zoro #: G0812752| Mfr #: 498P

$21.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Lamp Type: PAR38For Use With: 4XB17, 4XB18Type: Coilex Baffle
Save 15%. Sign up for Z-mail.


Zoro #: G0812752 Mfr #: 498P
Lamp Type: PAR38For Use With: 4XB17, 4XB18
Type: Coilex BaffleDescription/Special Features: 2/12 to 6/12 Slope
Outside Dia. (In.): 7-7/8Housing Material: Metal and Plastic
Fits: 6" Slope HousingsNominal Aperture Size: 6"
Housing Finish: White Ring/Black BaffleReflector or Baffle Color: Black Baffle
Inside Dia. (In.): 5-1/4Country of Origin (subject to change): United States


Recessed Housing Trim, Coilex Baffle, Color White Ring/Black Baffle, Fits 6 In Slope Housings, For Use With H47ATIC, H47T, Lamp Type 90W PAR38, Features 2/12 to 6/12 Slope, Housing Material Metal and Plastic, Dia ID 5.25/OD 7.875 In