KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trim, Recessed Housing

HALO| Zoro #: G1816857| Mfr #: 498W

$31.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Coilex Baffle
Description/Special Features: 2/12 to 6/12 Slope
For Use With: 4XB17, 4XB18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1816857 Mfr #: 498W
Type: Coilex BaffleDescription/Special Features: 2/12 to 6/12 Slope
For Use With: 4XB17, 4XB18Housing Material: Metal and Plastic
Lamp Type: PAR38Outside Dia. (In.): 7-7/8
Nominal Aperture Size: 6"Inside Dia. (In.): 5-1/4
Fits: 6" Slope HousingsReflector or Baffle Color: White Baffle
Housing Finish: White Ring/White BaffleCountry of Origin (subject to change): Unknown

Description

Recessed Housing Trim, Coilex Baffle, Color White Ring/White Baffle, Fits 6 In Slope Housings, For Use With H47ATIC, H47T, Lamp Type 90W PAR38, Features 2/12 to 6/12 Slope, Housing Material Metal and Plastic, Dia ID 5.25/OD 7.875 In

Reviews