Trim, Recessed Housing

HALO| Zoro #: G2016454| Mfr #: 5001P

$19.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2016454 Mfr #: 5001P
Item: Recessed Lighting TrimType: Baffle splay
Fits: 5" HousingsLamp Type: R20, PAR20, BR30, PAR30
Description/Special Features: Splay Offers Wider BeamHousing Finish: White Ring/White Baffle
Housing Material: MetalInside Dia. (In.): 5-1/2
Outside Dia. (In.): 6-1/2Country of Origin (subject to change): China

Product Description

Recessed Housing Trim, Baffle Splay, Color White Ring/White Baffle, Fits 5 In Housings, For Use With H5T, H5RT, H5ICAT, Lamp Type 50W R20/50W PAR20/65W BR30/75W R30/75W PAR30, Features Splay Offers Wider Beam, Housing Material Metal, Dia ID 5.50/OD 6.50 In

Product Reviews

Save 15%. Sign up for Z-mail.