TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Trim, Recessed Housing

HALO| Zoro #: G1580607| Mfr #: 5010

$14.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Housing Material: metalFor Use With: Mfr. No. H5T, H5RT, H5ICAT, H5RICATFits: 5" Housings
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1580607 Mfr #: 5010
Housing Material: metalFor Use With: Mfr. No. H5T, H5RT, H5ICAT, H5RICAT
Fits: 5" HousingsType: Baffle
Description/Special Features: -Item: Recessed Down Light Trim
Inside Dia. (In.): 5-1/2Lamp Type: PAR30, BR30
Nominal Aperture Size: 5"Reflector or Baffle Color: Black Baffle
Outside Dia. (In.): 6-3/4Housing Finish: White Ring/Black Baffle
Country of Origin (subject to change): Mexico

Description

Recessed Housing Trim, Baffle, Color White Ring/Black Baffle, Fits 5 In Housings, For Use With H5T, H5RT, H5ICAT, H5RICAT, Lamp Type 60BR30/50W PAR30/50W PAR30L, Housing Material Metal, Dia ID 5.50/OD 6.75 In

Reviews