Outdoor Drinking Fountain, Pedestal, Push Button Operation , ADA

HALSEY TAYLOR| Zoro #: G2141413| Mfr #: 74047102000

$1836.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: EvergreenRegulator: Maintains Constant Stream Height at Line Pressures of 20 to 105 psiItem: Water Cooler
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2141413 Mfr #: 74047102000
Color: EvergreenRegulator: Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Item: Water CoolerADA Compliant: Yes
Depth: 26"Height: 34"
Inlet: 3/8" Tube O.D.Drain Connection: 1-1/4"
Width: 11"Operation: Push Button
Standards: Requirements of ADA, UL, ANSI/NSF61, Section 9Indoor / Outdoor: Outdoor
Number of Levels: 1Mounting Type: Pedestal
Country of Origin (subject to change): United States

Description

Drinking Fountain, Outdoor, Mounting Type Pedestal, ADA Compliant Yes, Operation Push Button, Number of Levels 1, Height 34 In., Width 11 In., Depth 26 In., Inlet 3/8 In. Tube O.D., Color Evergreen, Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 psi, Drain Connection 1-1/4 In., Standards Requirements of ADA, UL, ANSI/NSF61, Section 9

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews