KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Indoor/Outdoor Drinking Fountain, Wall Mount, Lever Handle

HALSEY TAYLOR| Zoro #: G1237923| Mfr #: 74045405001

$346.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 10"
Operation: Lever Handle
Color: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1237923 Mfr #: 74045405001
Width: 10"Operation: Lever Handle
Color: Stainless SteelDrain Connection: 1-1/4"
Inlet: 3/8" IPSADA Compliant: No
Item: Water CoolerDepth: 11"
Mounting Type: WallHeight: 5-1/2"
Number of Levels: 1Indoor / Outdoor: Indoor/Outdoor
Standards: ANSI/NSF61, Section 9Country of Origin (subject to change): United States

Description

Water Cooler, Water Cooler, Indoor/Outdoor, Non-Refrigerated, Dispenser Design Wall, Number of Levels 1, Lever Handle, ADA Compliant No, Vandal Resistant No, Height 5-1/2 In., Width 10 In., Depth 11 In., Inlet 3/8 In. IPS, Color Stainless Steel, Drain Connection 1-1/4 In., Standards ANSI/NSF61, Section 9

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews