Indoor/Outdoor Drinking Fountain, Wall Mount, Push Button Operation , ADA

HALSEY TAYLOR| Zoro #: G1006354| Mfr #: 7433003683

$702.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ADA Compliant: YesColor: Stainless SteelRegulator: Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1006354 Mfr #: 7433003683
ADA Compliant: YesColor: Stainless Steel
Regulator: Maintains Constant Stream Height at Line Pressures of 20 to 105 psiIndoor / Outdoor: Indoor/Outdoor
Number of Levels: 1Operation: Push Button
Mounting Type: WallWidth: 12-1/8"
Standards: Requirements of ADA, UL, ANSI/NSF61, Section 9Drain Connection: 1-1/4"
Depth: 17-1/2"Item: Water Cooler
Inlet: 3/8" IPSHeight: 6-1/2"
Country of Origin (subject to change): United States

Description

Drinking Fountain, Indoor/Outdoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Button, Number of Levels 1, - Full Load Amps, Height 6-1/2 In., Width 12-1/8 In., Depth 17-1/2 In., Inlet 3/8 In. IPS, Color Stainless Steel, Voltage -, Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 psi, Drain Connection 1-1/4 In., Standards Requirements of ADA, UL, ANSI/NSF61, Section 9

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews