Halsey Taylor

Wall Mount, Yes ADA, 1 Level Water Cooler


$824.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mounting Type On-Wall
  • Indoor / Outdoor Indoor
  • ADA Compliant Yes
  • Number of Levels 1
  • Voltage 115 V AC
See all product information