KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Integral Bubbler Assembly with Push Button, 3/8" Connection

HALSEY TAYLOR| Zoro #: G1783634| Mfr #: A54881

$100.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Integral Bubbler Assembly with Push Button
Includes: Bubbler, Push Button Assembly, Regulator Cartridge, Complete Orifice Assembly,and Gasket
Size: 3/8" Connection
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1783634 Mfr #: A54881
Item: Integral Bubbler Assembly with Push ButtonIncludes: Bubbler, Push Button Assembly, Regulator Cartridge, Complete Orifice Assembly,and Gasket
Size: 3/8" ConnectionFor Use With: Various Elkay and Halsey Taylor Water Coolers
Material: Chromed Plated BrassSub-Category: Valves and Controls
Country of Origin (subject to change): Taiwan, Province of China

Description

Integral Bubbler Assembly with Push Button, For Use With Various Elkay and Halsey Taylor Water Coolers, Material Chromed Plated Brass, Size 3/8 In. Connection, Includes Bubbler, Push Button Assembly, Regulator Cartridge, Complete Orifice Assembly,and Gasket

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews