Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Indoor Water Cooler, Wall Mount, Push Bar Operation, 8.0 gph

HALSEY TAYLOR| Zoro #: G1385833| Mfr #: HAC8PV-NF

$461.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI/NSF61, Section 9, ADA Compliant
Number of Levels: 1
Operation: Push Bar
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1385833 Mfr #: HAC8PV-NF
Standards: ANSI/NSF61, Section 9, ADA CompliantNumber of Levels: 1
Operation: Push BarRegulator: In-line Flow, Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Indoor / Outdoor: IndoorInlet: 3/8" Tube O.D.
Water Temp.: 50 Degrees FDrain Connection: 1-1/4"
Depth: 18-5/8"Refrigerant: 134A (CFC Free)
Height: 20-7/16"Color: Platinum
Compressor HP: 1/5ADA Compliant: Yes
Voltage: 115VACManufacturers Warranty Length: 5 Year on Refrigeration System and 1 Year Electrical Components and Water System
Full Load Amps: 4ACold Water Capacity: 8.0 gph
Width: 18-1/4"Mounting Type: Wall
Item: Water CoolerCountry of Origin (subject to change): United States

Description

Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, Number of Levels 1, Cold Water Capacity 8.0 gph, 1/5 Compressor HP, 4A Full Load Amps, Height 20-7/16 In., Width 18-1/4 In., Depth 18-5/8 In., Inlet 3/8 In. Tube O.D., Color Platinum, Voltage 115VAC, Refrigerant 134A (CFC Free), Water Temp. 50 Degrees F, Regulator In-line Flow, Maintains Constant Stream Height at Line Pressures of 20 to 105 psi, Drain Connection 1-1/4 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews