20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Indoor Water Cooler, Wall Mount, Push Bar Operation, 8.0 gph

HALSEY TAYLOR| Zoro #: G0714402| Mfr #: 8740082041

$972.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0714402 Mfr #: 8740082041
Water Temp.: 50 Degrees FItem: Water Cooler
Drain Connection: 1-1/4"Inlet: 3/8" Tube O.D.
Voltage: 115VACRefrigerant: 134A (CFC Free)
Regulator: In-line Flow, Maintains Constant Stream Height at Line Pressures of 20 to 105 psiManufacturers Warranty Length: 5 Year on Refrigeration System and 1 Year Electrical Components and Water System
Standards: ANSI/NSF61, Section 9, ADA CompliantItem: Water Cooler
Color: PlatinumCompressor HP: 1/5
Full Load Amps: 4AADA Compliant: Yes
Mounting Type: WallOperation: Push Bar
Indoor / Outdoor: IndoorCold Water Capacity: 8.0 gph
Width: 36-1/8"Number of Levels: 2
Height: 27-1/4"Depth: 18-5/8"
Country of Origin (subject to change): United States

Product Description

Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, Number of Levels 2, Cold Water Capacity 8.0 gph, 1/5 Compressor HP, 4A Full Load Amps, Height 27-1/4 In., Width 36-1/8 In., Depth 18-5/8 In., Inlet 3/8 In. Tube O.D., Color Platinum, Voltage 115VAC, Refrigerant 134A (CFC Free), Water Temp. 50 Degrees F, Regulator In-line Flow, Maintains Constant Stream Height at Line Pressures of 20 to 105 psi, Drain Connection 1-1/4 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.