Vandal Resistant Water Cooler, Wall Mount, Push Button Operation , 8.0 gph

HALSEY TAYLOR| Zoro #: G0343393| Mfr #: 8751080083

$1200.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Refrigerant: 134A (CFC Free)
Color: Stainless Steel
Water Temp.: 50 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0343393 Mfr #: 8751080083
Refrigerant: 134A (CFC Free)Color: Stainless Steel
Water Temp.: 50 Degrees FVoltage: 115VAC
Operation: Push ButtonCold Water Capacity: 8.0 gph
Item: Water CoolerIndoor / Outdoor: Indoor/Outdoor
Compressor HP: 1/5Height: 27-1/4"
Inlet: 3/8" Tube O.D.Mounting Type: Wall
Width: 36-1/8"Manufacturers Warranty Length: 5 Year on Refrigeration System and 1 Year Electrical Components and Water System
ADA Compliant: YesStandards: ANSI/NSF61, Section 9, ADA Compliant
Full Load Amps: 4ADrain Connection: 1-1/2"
Depth: 18-5/8"Regulator: In-line Flow, Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Number of Levels: 2Country of Origin (subject to change): United States

Description

Vandal Resistant Water Cooler, Indoor/Outdoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Button, Number of Levels 2, Cold Water Capacity 8.0 gph, 1/5 Compressor HP, 4A Full Load Amps, Height 27-1/4 In., Width 36-1/8 In., Depth 18-5/8 In., Inlet 3/8 In. Tube O.D., Color Stainless Steel, Voltage 115VAC, Refrigerant 134A (CFC Free), Water Temp. 50 Degrees F, Regulator In-line Flow, Maintains Constant Stream Height at Line Pressures of 20 to 105 psi, Drain Connection 1-1/4 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews