KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Indoor/Outdoor Water Cooler, Free-Standing, Push Button Operation , 13.5 gph

HALSEY TAYLOR| Zoro #: G1844927| Mfr #: 8226143383

$1363.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: UL, ANSI/NSF61, Section 9
Voltage: 115VAC
Indoor / Outdoor: Indoor/Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1844927 Mfr #: 8226143383
Standards: UL, ANSI/NSF61, Section 9Voltage: 115VAC
Indoor / Outdoor: Indoor/OutdoorMounting Type: Free-Standing
Regulator: Maintains Constant Stream Height at Line Pressures of 20 to 105 psiADA Compliant: No
Compressor HP: 1/3Water Temp.: 50 Degrees F
Height: 40"Depth: 18-1/2"
Width: 16"Drain Connection: 1-1/4"
Color: Stainless SteelCold Water Capacity: 13.5 gph
Operation: Push ButtonRefrigerant: 134A (CFC Free)
Full Load Amps: 7.5AInlet: 3/8" Tube O.D.
Manufacturers Warranty Length: 5 Year on Refrigeration System and 1 Year Electrical Components and Water SystemNumber of Levels: 1
Country of Origin (subject to change): United States

Description

Water Cooler, Indoor/Outdoor, Mounting Type Free-Standing, ADA Compliant No, Operation Push Button, Number of Levels 1, Cold Water Capacity 13.5 gph, 1/3 Compressor HP, 7.5A Full Load Amps, Height 40 In., Width 16 In., Depth 18-1/2 In., Inlet 3/8 In. Tube O.D., Color Stainless Steel, Voltage 115VAC, Refrigerant 134A (CFC Free), Water Temp. 50 Degrees F, Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 psi, Drain Connection 1-1/4 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews