Indoor Water Cooler, Wall Mount, Push Button Operation , 13.5 gph

HALSEY TAYLOR| Zoro #: G1509426| Mfr #: 8203140041

$800.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 18-1/8"
Voltage: 115VAC
Operation: Push Button
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1509426 Mfr #: 8203140041
Width: 18-1/8"Voltage: 115VAC
Operation: Push ButtonWater Temp.: 50 Degrees F
Color: PlatinumDrain Connection: 1-1/4"
Inlet: 3/8" Tube O.D.Manufacturers Warranty Length: 5 Year on Refrigeration System and 1 Year Electrical Components and Water System
ADA Compliant: NoRegulator: Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Item: Water CoolerRefrigerant: 134A (CFC Free)
Compressor HP: 1/3Depth: 14-1/4"
Mounting Type: WallCold Water Capacity: 13.5 gph
Height: 28"Number of Levels: 1
Indoor / Outdoor: IndoorFull Load Amps: 7.5A
Standards: ANSI/NSF61, Section 9Country of Origin (subject to change): United States

Description

Water Cooler, Indoor, Mounting Type Wall, ADA Compliant No, Operation Push Button, Number of Levels 1, Cold Water Capacity 13.5 gph, 1/3 Compressor HP, 7.5A Full Load Amps, Height 28 In., Width 18-1/8 In., Depth 14-1/4 In., Inlet 3/8 In. Tube O.D., Color Platinum, Voltage 115VAC, Refrigerant 134A (CFC Free), Water Temp. 50 Degrees F, Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 psi, Drain Connection 1-1/4 In., Includes -

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews