SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Indoor Water Cooler, Wall Mount, Push Button Operation , 7.6 gph

HALSEY TAYLOR| Zoro #: G0656153| Mfr #: 8203080041

$707.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Refrigerant: 134A (CFC Free)Color: PlatinumWater Temp.: 50 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0656153 Mfr #: 8203080041
Refrigerant: 134A (CFC Free)Color: Platinum
Water Temp.: 50 Degrees FVoltage: 115VAC
Operation: Push ButtonCold Water Capacity: 7.6 gph
Item: Water CoolerIndoor / Outdoor: Indoor
Compressor HP: 1/5Height: 28"
Inlet: 3/8" Tube O.D.Mounting Type: Wall
Width: 18-1/8"Manufacturers Warranty Length: 5 Year on Refrigeration System and 1 Year Electrical Components and Water System
ADA Compliant: NoStandards: ANSI/NSF61, Section 9
Full Load Amps: 4ADrain Connection: 1-1/4"
Depth: 14-1/4"Regulator: Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Number of Levels: 1Country of Origin (subject to change): United States

Description

Water Cooler, Water Cooler, Indoor, Refrigerated, Dispenser Design Wall, Number of Levels 1, Cold Water Capacity 7.6 gph, Top Push Button, ADA Compliant No, Vandal Resistant No, 1/5 Compressor HP, 4A Full Load Amps, Height 28 In., Width 18-1/8 In., Depth 14-1/4 In., Inlet 3/8 In. Tube O.D., Color Platinum, Voltage 115VAC, Refrigerant 134A (CFC Free), Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 psi, Drain Connection 1-1/4 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews