Ham-Let
1/4" Compression x MNPT SS Male Connector
Mfr # 768L SS 1/4 X 1/4
Zoro # G6133251
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Explore More Products
- HAM-LET 1/4" x 1/8" Compression 316 SS Reducing Union 763L SS 1/4 X 1/8
- HAM-LET 1/4" x 15/64" LET-LOK x MNPT SS Male 90 Degree Elbow 769L-SS-6MM X 1/4
- HAM-LET 1/2" Compression 316 SS Bulkhead Union 774L SS 1/2
- HAM-LET 1/8" Compression 316 SS Nut 761L SS 1/8
- HAM-LET 15/64" LET-LOK 316 SS Tube Plug 7121L-SS-6MM
- HAM-LET 1/4" x 3/8" Compression x MNPT SS Male Connector Elbow 769L SS 3/8 X 1/4
- HAM-LET Female Connector, SS 3000396
- HAM-LET 1/2" x 19/64" LET-LOK x MNPT SS Male Connector 768L-SS-8MM X 1/2
- HAM-LET Female Branch Tee, Stainless Steel 3000824
- ZORO SELECT 5/8" Compression x MNPT Low Lead Brass Connector 700068-1008
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 5/8In 10 EBU-S
- Ham-Let Compression Tube Fittings