1/4" Compr Brass Mini Ball Valve Angle

HAM-LET| Zoro #: G1167923| Mfr #: H-1200-B-L-1/4-A

$118.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: BrassMax. Pressure: 300 psi CWPValve Structure: 1-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1167923 Mfr #: H-1200-B-L-1/4-A
Body Material: BrassMax. Pressure: 300 psi CWP
Valve Structure: 1-PieceBody Style: Angle
Body Seal Material: FKMTube Size: 1/4"
Connection Type: Comp. x Comp.Ball Valve Product Group: Manual
Handle Type: ToggleStem Material: 316 Stainless Steel
Valve Basic Body Material: BrassItem: Mini Ball Valve
Stem Type: Blowout ProofPort: Standard
Temp. Range: -40 Degrees to 400 Degrees FSeat Material: PTFE
Features: Quick On Off ServiceStandards: SAE, MIL-F-18866, ASME, ASTM, CE
Handle Material: NylonBall Material: 316 stainless steel
Country of Origin (subject to change): Israel

Description

Mini Ball Valve, Body Material Brass, Body Style Angle, 1-Piece, Tube Size 1/4 In., Connection Type Comp. x Comp., Standard Port, Max. Pressure 300 psi CWP, Temp. Range -40 Degrees to 400 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Toggle, Handle Material Nylon, Stem Material 316 Stainless Steel, Body Seal Material FKM

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews