KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

19/64" LET-LOK SS Bulkhead Union

HAM-LET| Zoro #: G2386395| Mfr #: 774L-SS-8MM

$38.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 8mm
Standards: SAE, ASTMA, ASME, MIL-F-18866, CE
Fitting Connection Type: LET-LOK(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2386395 Mfr #: 774L-SS-8MM
Tube Size: 8mmStandards: SAE, ASTMA, ASME, MIL-F-18866, CE
Fitting Connection Type: LET-LOK(R)Specific Fitting Shape: Bulkhead Union
Max. Pressure: 4100 to 8100 psiBasic Fitting Shape: Union
Basic Fitting Material: MetalTemp. Range: -425 Degrees to 1200 Degrees F
Item: Bulkhead UnionTube Fitting Material: 316 Stainless Steel
Hex Size: 18mmCountry of Origin (subject to change): Israel

Description

Bulkhead Union, LET-LOK(TM), Tube Size 8mm, Tube Connection, Material of Construction 316 Stainless Steel, Pressure 4100 To 8100 PSI, Temp Range -425 To 1200 Deg F, Hex Size 18mm, Length 61mm, Standards SAE, ASTMA, ASME, MIL-F-18866, CE

Reviews