BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/4" x 25/64" LET-LOK x FNPT SS Female Connector

HAM-LET| Zoro #: G2426776| Mfr #: 766L-SS-10MM X 1/4

$27.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/4"Basic Fitting Shape: AdapterStandards: SAE, ASTMA, ASME, MIL-F-18866, CE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2426776 Mfr #: 766L-SS-10MM X 1/4
Pipe Size (Fittings): 1/4"Basic Fitting Shape: Adapter
Standards: SAE, ASTMA, ASME, MIL-F-18866, CETube Fitting Material: 316 Stainless Steel
Temp. Range: -425 Degrees to 1200 Degrees FFitting Connection Type: LET-LOK(R) x FNPT
Tube Size: 10mmBasic Fitting Material: Metal
Hex Size: 19mmItem: Female Connector
Specific Fitting Shape: ConnectorMax. Pressure: 3350 to 6550 psi
Country of Origin (subject to change): Israel

Description

Female Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type LET-LOK(R) x FNPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 10mm, Max. Pressure 3350 to 6550 psi, Hex Size 19mm, Temp. Range -425 Degrees To 1200 Degrees F, Standards SAE, ASTMA, ASME, MIL-F-18866, CE

Reviews