3/8" x 25/64" LET-LOK x FNPT SS Female Connector

HAM-LET| Zoro #: G1474261| Mfr #: 766L-SS-10MM X 3/8

$28.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 10mm
Pipe Size (Fittings): 3/8"
Fitting Connection Type: LET-LOK(R) x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1474261 Mfr #: 766L-SS-10MM X 3/8
Tube Size: 10mmPipe Size (Fittings): 3/8"
Fitting Connection Type: LET-LOK(R) x FNPTSpecific Fitting Shape: Connector
Max. Pressure: 3350 to 6550 psiBasic Fitting Shape: Adapter
Basic Fitting Material: MetalTemp. Range: -425 Degrees to 1200 Degrees F
Item: Female ConnectorTube Fitting Material: 316 Stainless Steel
Standards: SAE, ASTMA, ASME, MIL-F-18866, CEHex Size: 22mm
Country of Origin (subject to change): Israel

Description

Female Connector, LET-LOK(TM), Pipe Size 3/8 In, Tube Size 10mm, Thread Size 3/8-18 In, Tube Connection, Material of Construction 316 Stainless Steel, Pressure 3350 To 6550 PSI, Temp Range -425 To 1200 Deg F, Hex Size 22mm, Length 39.4mm, Standards SAE, ASTMA, ASME, MIL-F-18866, CE

Reviews