KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 15/64" LET-LOK x FNPT SS Female Connector

HAM-LET| Zoro #: G1257697| Mfr #: 766L-SS-6MM X 1/4

$27.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 6mm
Pipe Size (Fittings): 1/4"
Fitting Connection Type: LET-LOK(R) x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1257697 Mfr #: 766L-SS-6MM X 1/4
Tube Size: 6mmPipe Size (Fittings): 1/4"
Fitting Connection Type: LET-LOK(R) x FNPTSpecific Fitting Shape: Connector
Max. Pressure: 4100 to 10,300 psiBasic Fitting Shape: Adapter
Basic Fitting Material: MetalTemp. Range: -425 Degrees to 1200 Degrees F
Item: Female ConnectorTube Fitting Material: 316 Stainless Steel
Standards: SAE, ASTMA, ASME, MIL-F-18866, CEHex Size: 19mm
Country of Origin (subject to change): Israel

Description

Female Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type LET-LOK(R) x FNPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 6mm, Max. Pressure 4100 to 10,300 psi, Hex Size 19mm, Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE, ASTMA, ASME, MIL-F-18866, CE

Reviews