Ham-Let
1/4" x 19/64" LET-LOK x FNPT SS Female Connector
Mfr # 766L-SS-8MM X 1/4
Zoro # G1019356
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type LET-LOK(R) x FNPT
- Tube Size 8mm
- Pipe Size - Pipe Fitting 1/4 in
Explore More Products
- HAM-LET 15/64" LET-LOK 316 SS Back Ferrule 760LB-SS-6MM
- HAM-LET Front and Back Ferrule, SS, 3/4in., PK10 760LS SS 3/4-10PK
- HAM-LET 3/4" Compression 316 SS Straight Union 762L SS 3/4
- HAM-LET 1/4" Compression 316 SS Nut 761L SS 1/4
- HAM-LET 1/4" Compression x FNPT SS Female Connector 766L SS 1/4 X 1/4
- HAM-LET Front and Back Ferrule, SS, 1/8in., PK10 760LS SS 1/8-10PK
- HAM-LET Ferrule Set, Stainless Steel 3500833
- HAM-LET Male Connector, SS 3000652
- HAM-LET Female Connector, SS 3000372
- PARKER Branch Tee, Nylon, CompxM, 3/8In N6MT6
- PARKER Connector, Carbon Steel, CompxM, 1/2In 8MSC4N-S
- Ham-Let Compression Tube Fittings