1/2" x 25/64" LET-LOK x MNPT SS Male Connector

HAM-LET| Zoro #: G2085151| Mfr #: 768L-SS-10MM X 1/2

$27.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 10mm
Pipe Size (Fittings): 1/2"
Standards: SAE, ASTMA, ASME, MIL-F-18866, CE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2085151 Mfr #: 768L-SS-10MM X 1/2
Tube Size: 10mmPipe Size (Fittings): 1/2"
Standards: SAE, ASTMA, ASME, MIL-F-18866, CEFitting Connection Type: LET-LOK(R) x MNPT
Specific Fitting Shape: ConnectorMax. Pressure: 3350 to 6550 psi
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Temp. Range: -425 Degrees to 1200 Degrees FCompression Thread Size: 1/2-14
Item: Male ConnectorTube Fitting Material: 316 Stainless Steel
Hex Size: 18mmCountry of Origin (subject to change): Israel

Description

Male Connector, LET-LOK(TM), Pipe Size 1/2 In, Tube Size 10mm, Thread Size 1/2-14 In, Tube Connection, Material of Construction 316 Stainless Steel, Pressure 3350 To 6550 PSI, Temp Range -425 To 1200 Deg F, Hex Size 18mm, Length 46.5mm, Standards SAE, ASTMA, ASME, MIL-F-18866, CE

Reviews